AUTO MASK LIQUID, Quick Dry, 3.78 L
5856.000000
- UNSPSC 15121534
5856000000083 1
5856000000083 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 12:03 AM.
Product Details
| Attribute | Value |
|---|---|
| Contents | 3.78 L |
| EAN | 4065746516464 |
Features
| Fast and easy to apply |
| Transparent film so can easily move vehicles when in use |
| Water soluble |
| Non-porous |
| Protects surface from dirt, grease, and other contaminants |
| Leaves no residue |
| Go-to product for automotive painting |
| Body-shop safe (silicone-free) |
Applications
| To prevent overspray damage on vehicle surfaces that will be painted. |
Instructions
| Preparation: For better success, the surfaces to be protected should be properly cleaned by washing. Let treated surface dry completely. |
| Application: When using a gravity spray gun, use 1.6 – 2.0 mm tip. When using a conventional system, a 1.8 mm tip is recommended. Apply minimum 1-3 mil thickness to cover area that needs protection. Make sure that the film does not creep over surfaces after drying. Remove the excess liquid mask film on areas to be painted with a slight pull of the thumb. |
| Removal & cleanup: Spread soap over the protected surface and let it soak 10-30 minutes. Wash all masked and unmasked surfaces. Can be pressure washed. |
Notices
| Avoid contact with water until paint is applied. Once paint job is done, the film can be stripped with a car wash. |
| This information is based on our experience. Preliminary tests are advised before use. |